Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 9-1/4 in OD
Mfr # 2AK94 1.3/8
Zoro # G7919566
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9-1/4 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2AK94 1.3/8
- Zoro # G7919566
- UPC # 72053197877
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9-1/4 in |
Pulley Bore Dia. | 1-3/8 in |
3L Belt Pitch Dia. | 8.66 in |
4L or A Belt Pitch Dia. | 9 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- SCHROEDER Hydraulic Filter Element (BBZ10)
- BUYERS PRODUCTS 90 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/15 PSI Bypass (HFA41015)
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- TRITAN Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.55-in. OD (2AK25 X 5/8)
- ZORO SELECT FHP Sheave, AK154-QT (AK154)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 4.65" OD (5V4653)
- Gates V-Belt Pulleys