Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 9-1/4 in OD
Mfr # 2AK94 1.3/16
Zoro # G7917606
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9-1/4 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L
- Construction Web and Spoke
- Pulley Bore Dia. 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2AK94 1.3/16
- Zoro # G7917606
- UPC # 72053124927
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9-1/4 in |
Pulley Bore Dia. | 1-3/16 in |
4L or A Belt Pitch Dia. | 9 in |
3L Belt Pitch Dia. | 8.66 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (3K772)
- MILTON Brass Hose Ferrule, 19/32" OD, PK10 (1654-4)
- DDS Shaft Seal, 65mm I. D., 100mm O. D., 12mm W (6510012TC)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- MASTERDRIVE QD-BUSHED 8 GROOVE V-BELT SHEAVE (8/3V600SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.3 inch OD (25V630SK)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL44X5/8 KWY 3/16X3/32 (1VL44X5/8 KWY 3/16X3/32)
- Gates Pulleys & Sheaves