Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 7-3/4 in OD
Mfr # 2BK80 1
Zoro # G7957874
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7-3/4 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2BK80 1
- Zoro # G7957874
- UPC # 72053124484
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7-3/4 in |
Pulley Bore Dia. | 1 in |
5L or B Belt Pitch Dia. | 7.4 in |
4L or A Belt Pitch Dia. | 7 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D28-06-FKG0B)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- CONTINENTAL CONTITECH Gearbelt Pulley, SDS, 122.2mm Pitch dia. (W-48S-SDS)
- MEGADYNE HTD Timing G BELT T-BELTS (234-3M-10)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.80" OD (5V1183)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD (CA0700X050)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X100KW)
- Gates Pulleys & Sheaves