Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 6.45 in OD
Mfr # 2BK67QT
Zoro # G7954959
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.45 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L
- Bushing Required QT
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2BK67QT
- Zoro # G7954959
- UPC # 770075428985
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.45 in |
4L or A Belt Pitch Dia. | 5.7 in |
5L or B Belt Pitch Dia. | 6.1 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 4L, 5L |
Bushing Required | QT |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell XQ-6DOY-BTCT Bissell 32074 Style 7 Drive Belt (XQ-6DOY-BTCT)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- TIMKEN TIM-66462, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 66462 (66462)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.95 in OD (464B)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD (2BK34x5/8)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.00" OD (3V604)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 1/4 (2VP65X 1 1/4)
- Gates V-Belt Pulleys