Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 6 in OD
Mfr # 2VP60 1.1/8
Zoro # G7959904
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2VP60 1.1/8
- Zoro # G7959904
- UPC # 72053198164
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 in |
Pulley Bore Dia. | 1-1/8 in |
5L or B Belt Pitch Dia. | 4.3 in to 5.5 in |
4L or A Belt Pitch Dia. | 4.2 in to 5.2 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Forney 1893049 Auto-Off Lever Air Pressure Switch (1893049)
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 (22HC0250B)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.95 in OD (363B)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- Gates V-Belt Pulleys