Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 6-3/4 in OD
Mfr # 2BK70 1
Zoro # G7958285
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6-3/4 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2BK70 1
- Zoro # G7958285
- UPC # 72053123944
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6-3/4 in |
Pulley Bore Dia. | 1 in |
5L or B Belt Pitch Dia. | 6.4 in |
4L or A Belt Pitch Dia. | 6 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- DODGE 4B15.4-2517 Sheave (118099 4A15.0B15.4 2517)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 30H100SD (30H100SD)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- Gates V-Belt Pulleys