Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 5.35 in OD
Mfr # 2VP56 1.5/8
Zoro # G7963158
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.35 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2VP56 1.5/8
- Zoro # G7963158
- UPC # 770075448020
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.35 in |
Pulley Bore Dia. | 1-5/8 in |
3L Belt Pitch Dia. | 3.87 in to 4.82 in |
4L or A Belt Pitch Dia. | 4.17 in to 5.35 in |
5L or B Belt Pitch Dia. | 4.58 in to 5.41 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- GAST Valve 56Fr Sp Af544 (AF544)
- ENERPAC FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female (FZ1660)
- SKF SKF-51209, Single Row Ball Brgs, 51209 (51209)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- BROWNING Steel Bushed Bore Gearbelt Pulley, 48HQ200 (48HQ200)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2878)
- TB WOODS FHP Sheave, AK59-QT (AK59)
- Gates V-Belt Pulleys