Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 5-3/4 in OD
Mfr # 2BK60QT
Zoro # G7947590
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5-3/4 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L
- Bushing Required QT
- Construction Web and Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2BK60QT
- Zoro # G7947590
- UPC # 770075428954
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5-3/4 in |
5L or B Belt Pitch Dia. | 5.4 in |
4L or A Belt Pitch Dia. | 5 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 4L, 5L |
Bushing Required | QT |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 400-480V, Altivar 212 AC Drive (ATV212WU75N4)
- APOLLO BY TMG Poly Pipe Pinch Clamp Tool (POLYPTK)
- FESTO One-Way Flow Control Valve GR-QB-1/4-U (GR-QB-1/4-U)
- MORRILL Unit Bearing Motor, ECM, CWLE, 1/4 In. L (5R021)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK50118)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- BROWNING FHP CI H Bore Sheaves, #BK32H (BK32H)
- DODGE Light Duty Bushed Akh/Bkh Sheaves, 2BK100H SHEAVE (2BK100H SHEAVE)
- Gates Pulleys & Sheaves