Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 4-3/4 in OD
Mfr # 2VP50.5/8
Zoro # G7959938
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4-3/4 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L, 5L
- Construction Web and Spoke
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2VP50.5/8
- Zoro # G7959938
- UPC # 72053121421
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4-3/4 in |
Pulley Bore Dia. | 5/8 in |
5L or B Belt Pitch Dia. | 3.7 in to 4.7 in |
3L Belt Pitch Dia. | 3.3 in to 4.1 in |
4L or A Belt Pitch Dia. | 3.4 in to 4.4 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L, 5L |
Construction | Web and Spoke |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Portable Reel Cart-1175,1185, 24inDrum (PR-1175-15)
- FESTO Plastic Tubing PUN-H-3X0, 5-BL (PUN-H-3X0,5-BL)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- DODGE 1610 X 1 1/8-KW Taper Lock Bushing (117084 1610X1-1/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK25 X 1/2 SHEAVE (AK25 X 1/2 SHEAVE)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK40H (2BK40H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-1/8)
- Gates Pulleys & Sheaves