Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 3.45 in OD
Mfr # 2AK34.5/8
Zoro # G7906966
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.45 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2AK34.5/8
- Zoro # G7906966
- UPC # 72053119138
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.45 in |
Pulley Bore Dia. | 5/8 in |
3L Belt Pitch Dia. | 2.86 in |
4L or A Belt Pitch Dia. | 3.2 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 64.5 in L Outside, 11/32 in THK (AX62)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 15/16 (E 2 15/16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6F)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 6 Groove 11.40" OD (1106C)
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2AK154 1 3/16 (2AK154 1 3/16)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B60Q (3B60Q)
- Gates V-Belt Pulleys