Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 3.05 in OD
Mfr # 2AK30.3/4
Zoro # G7902258
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.05 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2AK30.3/4
- Zoro # G7902258
- UPC # 72053118575
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.05 in |
Pulley Bore Dia. | 3/4 in |
3L Belt Pitch Dia. | 2.46 in |
4L or A Belt Pitch Dia. | 2.8 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- RULAND Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel (TCL-14-9-F)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1016)
- MARS Dual Rnd Capacitor, 55/5Mfd, 370V, Ms12893 (12893)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- POWERDRIVE 1/2" Sheave 5.45" OD (AK56-1/2)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600 (1VP44 X3/4)
- ZORO SELECT FHP Sheave, 2AK61-QT (2AK61)
- Gates V-Belt Pulleys