Shop All V-Belt Pulleys
Gates
2 Groove Light Duty Sheave 2.35 in OD
Mfr # 2AK23 1
Zoro # G7930300
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.35 in
- Number of Grooves 2
- For V-Belt Section 3L, 4L
- Construction Solid
- Pulley Bore Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2AK23 1
- Zoro # G7930300
- UPC # 72053197617
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.35 in |
Pulley Bore Dia. | 1 in |
4L or A Belt Pitch Dia. | 2.1 in |
3L Belt Pitch Dia. | 1.76 in |
Details
Number of Grooves | 2 |
For V-Belt Section | 3L, 4L |
Construction | Solid |
Item | Light Duty Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MP 90 EX LONG 2.87" (2501-LL-06-08)
- JET-LUBE Anti Seize Compound, 8 oz, Brush Top Can (12502)
- NORGREN Diaphragm Kit Relieving (3407-02)
- PIX Belt, A/4L, 1/2 x 23.5 in. OC (A21.5/4L235)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- ZORO SELECT FHP Sheave, 2AK51-QT (2AK51)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (AK79x3/4)
- DODGE Sheave 118097, 4B11.0-2517 (118097)
- Gates Pulleys & Sheaves