Shop All V-Belt Pulleys
Gates
2 Groove Adjustable Speed Sheave 13.06 in OD
Mfr # SVS2/C12.56 2.1/8
Zoro # G7980159
product price: $3,947.99
/ea
Free Shipping & Returns
$3,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 13.06 in
- Number of Grooves 2
- For V-Belt Section C
- Pulley Bore Dia. 2-1/8 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # SVS2/C12.56 2.1/8
- Zoro # G7980159
- UPC # 770075439905
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 13.06 in |
Pulley Bore Dia. | 2-1/8 in to 2-1/2 in |
Details
Number of Grooves | 2 |
For V-Belt Section | C |
Item | Adjustable Speed Sheave |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPP (G) (NSC08-G02)
- GLOBAL GSC-187-Z Set Screw Collar (GSC-187-Z)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 40mm Bore Dia., 80mm Outside Dia., 18mm Width (6208 2RSNR/C3 PRX)
- GATES 1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 9.25" OD (QD2/5V9.25)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 15.00 in OD (5V1504)
- DODGE 2AK34H Sheave (2AK34H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x1-1/4)
- Gates Pulleys & Sheaves