Shop All V-Belts
Gates
1981 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B75
Zoro # G7853434
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1981 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D010BH4HC, Pressure Line, 10 micron, Outside-In (MF0060481)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- GATES Truflex V-Belts, 4L770 (4L770)
- GATES XPZ1450 Metric V-Belt, 1450mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1450)
- GATES 457 mm Outside Length, 13 mm Top Width, 1 Ribs (4L180K)
- GATES XPB1250 Metric V-Belt, 1250mm Outside Length, 17mm Top Width, 1 Ribs (XPB1250)
- GATES 1854 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A71)
- GATES Micro-V Belts, 260J5 (260J5)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- Gates V-Belts