Shop All Ducting Hoses
Gates
19375 Molded Heater Hose
Mfr # 19375
Zoro # G904270704
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 9.1 in
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19375
- Zoro # G904270704
- UPC # 7205363736
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 9.1 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. Gates hvac heater hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-428N)
- IMPERIAL MFG STOVE PIPE SLP BLK 8X12"" (BM0044)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES Straight Hose Hvac Hose, 26239 (26239)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- Gates Ducting Hoses