Shop All V-Belts
Gates
1930 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B73
Zoro # G7854929
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 2
- Top Width 36 mm
- Groove Angle 40 Degrees
- Outside Length 1930 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1930 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- GATES 889 mm Outside Length, 6 mm Top Width, 1 Ribs (2L350)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- GATES XPB2280 Metric V-Belt, 2280mm Outside Length, 17mm Top Width, 1 Ribs (XPB2280)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES Truflex V-Belts, 3L530 (3L530)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- Gates Power Transmission Belts