Shop All Ducting Hoses
Gates
18658 Molded Heater Hose
Mfr # 18658
Zoro # G104270795
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.59 in
- Temp. Range -40 to 275°F
- Length 17.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18658
- Zoro # G104270795
- UPC # 77007559903
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.59 in |
Length | 17.7 in |
Details
Temp. Range | -40 to 275°F |
Description
Gates hvac heater hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater hose's for virtually every automobile on the road today. Gates hvac heater hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Ice Mach Filter Crtridge Hf40-S (CTG-HF40-S)
- HEIL QUAKER /ICP 1172229 Transition Asy 90+ Rpj3 (1172229)
- CALEFFI 502015A 1/8" Mini Automatic (502015A)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 35 lb.-in. (MA40-7040)
- GATES Molded Heater Hose - Pipe-2 To Pipe-3, 19026 (19026)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES HVAC Heater Hose, 18710 (18710)
- GATES Heater Hose, 1 ID x 50 Ft, 75PSI, EPDM (28444)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- KENTO GEAR 2.5 in. Duct Hose - 10 ft. (KE1396986)
- Gates Ducting Hoses