Shop All V-Belts
Gates
1854 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B70
Zoro # G7848699
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Outside Length 1854 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1854 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- ZORO SELECT Hose Clamp, 2-1/4 to 4-1/4 In, SAE 60, PK10 (6760170)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- GATES XPB2680 Metric V-Belt, 2680mm Outside Length, 17mm Top Width, 1 Ribs (XPB2680)
- GATES Truflex V-Belts, 3L170 (3L170)
- GATES 1626 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B61)
- GATES Truflex V-Belts, 2L190 (2L190)
- GATES 597 mm Outside Length, 10 mm Top Width, 4 Ribs (230J4)
- GATES Truflex V-Belts, 3L210 (3L210)
- JASON INDUSTRIAL 1/2X35 Kevlar V-Belt (MXV4-350)
- Gates Power Transmission Belts