Shop All V-Belts
Gates
1854 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A71
Zoro # G7845670
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 2
- Top Width 29 mm
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1854 mm |
Details
V-Belt Section | A |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M8mm, x1 CS Z3 (H2103Z3)
- TRITAN Radial Open Bearing, PS, 50mm, 6210 (6210/C3)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- GATES 2540 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B97)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- GATES Micro-V Belts, 870J6 (870J6)
- GATES Truflex V-Belts, 4L580 (4L580)
- GATES Truflex V-Belts, 2L240 (2L240)
- GATES XPZ737 Metric V-Belt, 737mm Outside Length, 10mm Top Width, 1 Ribs (XPZ737)
- DAYCO Super Blue Ribbon 98In 21/32In V-Belt (BP95)
- Gates V-Belts