Shop All V-Belts
Gates
1854 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L730K
Zoro # G7885388
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1854 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- MARATHON MOTORS Marathon Motors Unit Heater Motor, X302, 048A11T199, 1/6 HP, 1075 RPM, 115 V, 1 PH, 48Y, TEAO (X302)
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- GATES XPA2500 Metric V-Belt, 2500mm Outside Length, 13mm Top Width, 1 Ribs (XPA2500)
- GATES 2261 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C85)
- GATES Truflex V-Belts, 4L440 (4L440)
- GATES Truflex V-Belts, 4L370 (4L370)
- GATES Truflex V-Belts, 5L500 (5L500)
- POWERFLITE 4L540 54" Outside Length, 1/2" Top Width, 1 Ribs (4L540-2)
- Gates Power Transmission Belts