Shop All V-Belts
Gates
1829 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A70
Zoro # G7849539
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 29 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1829 mm |
Details
Item | V-Belt |
V-Belt Section | A |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 15mmBore, 70mmStroke (CXSM15-70)
- FOSTER NonSwivel Adapter, 1/4"MPT, 3/8"x11/16" (2D9)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- FESTO Push-In Fitting, Self-Sealing QSK-1/4-1/4-U (QSK-1/4-1/4-U)
- GATES Micro-V Belts, 200J6 (200J6)
- GATES XPA1150 Metric V-Belt, 1150mm Outside Length, 13mm Top Width, 1 Ribs (XPA1150)
- GATES Truflex V-Belts, 4L780 (4L780)
- GATES Truflex V-Belts, 5L370 (5L370)
- GATES XPA1307 Metric V-Belt, 1307mm Outside Length, 13mm Top Width, 1 Ribs (XPA1307)
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs (675L8)
- POWERFLITE Kubota Repl. V-Belt, 21/32"Top Wx68"L, Outside Length: 68" (6607161720)
- Gates Power Transmission Belts