Shop All V-Belts
Gates
1737 mm Outside Length, 38 mm Top Width, 8 Ribs
Mfr # 675L8
Zoro # G7868420
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PL
- Number of Ribs 8
- Top Width 38 mm
- Groove Angle 41 Degrees
- Outside Length 1737 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 38 mm |
Outside Length | 1737 mm |
Details
V-Belt Section | PL |
Item | Belt |
Number of Ribs | 8 |
Groove Angle | 41 Degrees |
Thickness | 5 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- ZORO SELECT M12-1.75X50 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M1250BF8)
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- BROWNING Split Taper Bush-600 (P1X1-3/8 KWY 3/8X3/16)
- GATES BladeRunner Lawn and Garden Belt (6686BR)
- GATES Truflex V-Belts, 4L410 (4L410)
- GATES Metric-Power V-Belts, XPA1332 (XPA1332)
- GATES Truflex V-Belts, 4L500 (4L500)
- GATES 711 mm Outside Length, 13 mm Top Width, 1 Ribs (4L280K)
- GATES Micro-V Belts, 260J5 (260J5)
- MEGADYNE METRIC V BELT V-BELTS (SPZ850)
- Gates V-Belts