Shop All V-Belts
Gates
1727 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A66
Zoro # G7854414
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 29 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1727 mm |
Details
Item | V-Belt |
V-Belt Section | A |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REXNORD Omega E Series Tire Coupling Element, E3 Coupling, 102 mm OD, 7500 rpm Max, Urethane (7300010)
- SKF Cylindrical Roller Bearing, Bore 30mm (NJ 206 ECJ)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- SKF SKF-6201ZZ/C3, Single Row Ball Brgs, 6201ZZC3 (6201ZZ/C3)
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- GATES 2743 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B105)
- GATES Truflex V-Belts, 5L290 (5L290)
- GATES XPZ925 Metric V-Belt, 925mm Outside Length, 10mm Top Width, 1 Ribs (XPZ925)
- GATES XPZ1800 Metric V-Belt, 1800mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1800)
- GATES Truflex V-Belts, 4L620 (4L620)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- Gates V-Belts