Shop All V-Belts
Gates
1702 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A65
Zoro # G7852637
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 29 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Outside Length 1702 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1702 mm |
Details
V-Belt Section | A |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (5VLC2)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- GATES 3734 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B144)
- GATES Micro-V Belts, 300J6 (300J6)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- GATES XPZ950 Metric V-Belt, 950mm Outside Length, 10mm Top Width, 1 Ribs (XPZ950)
- GATES XPA1800 Metric V-Belt, 1800mm Outside Length, 13mm Top Width, 1 Ribs (XPA1800)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 53" (B53)
- Gates V-Belts