Shop All V-Belts
Gates
1626 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B61
Zoro # G7847210
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1626 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 42mm, 8 Bolt (C192M-42X67)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- PIX Belt, XPC Cogged, 22 x 4250mm LP (XPC4250)
- GATES 2616 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B100)
- GATES SPC4250 Metric V-Belt, 4250mm Outside Length, 22mm Top Width, 1 Ribs (SPC4250)
- GATES Truflex V-Belts, 5L480 (5L480)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- GATES XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs (XPA1632)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (5L370K)
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top31.8 in L Outside (5L320R)
- Gates Power Transmission Belts