Shop All V-Belts
Gates
1575 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A60
Zoro # G7847658
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 2
- Top Width 29 mm
- Groove Angle 40 Degrees
- Outside Length 1575 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1575 mm |
Details
Item | V-Belt |
V-Belt Section | A |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A197)
- PARKER Hydraulic Motor, 14.5 Cu. In./Rev. (TG0240AS030AAAA)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP561)
- GATES Tri-Power Belts, BX27 (BX27)
- GATES Metric-Power V-Belts, XPZ1487 (XPZ1487)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- GATES XPB1500 Metric V-Belt, 1500mm Outside Length, 17mm Top Width, 1 Ribs (XPB1500)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- GATES 2997 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B115)
- GATES Truflex V-Belts, 4L600 (4L600)
- CARLISLE R3VX710-5 Power-Wedge Cog-Band (R3VX710-5)
- Gates Power Transmission Belts