Shop All V-Belts
Gates
1524 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L600K
Zoro # G7843878
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1524 mm |
Details
V-Belt Section | 3L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-09 (500-5MGT-09)
- GATES Truflex V-Belts, 4L620 (4L620)
- GATES XPZ1187 Metric V-Belt, 1187mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1187)
- GATES Micro-V Belts, 380J6 (380J6)
- GATES Hi-Power II Dubl-V Belts, AA85 (AA85)
- GATES Truflex V-Belts, 4L360 (4L360)
- GATES SPB3350 Metric V-Belt, 3350mm Outside Length, 17mm Top Width, 1 Ribs (SPB3350)
- DAYTON 5V1600 V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (13V755)
- Gates V-Belts