Shop All V-Belts
Gates
1499 mm Outside Length, 44 mm Top Width, 3 Ribs
Mfr # 3/A57
Zoro # G7873996
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 3
- Top Width 44 mm
- Groove Angle 40 Degrees
- Outside Length 1499 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 44 mm |
Outside Length | 1499 mm |
Details
V-Belt Section | A |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit Bom (RCH306K2)
- CHICAGO PNEUMATIC Retainer-Quick Change (A046095)
- SKF SKF 2214E 2RS1TN9, Self Aligning Ball Bearings (2214E 2RS1TN9)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- GATES Truflex V-Belts, 3L440 (3L440)
- GATES 851 mm Outside Length, 10 mm Top Width, 4 Ribs (330J4)
- GATES XPZ2120 Metric V-Belt, 2120mm Outside Length, 10mm Top Width, 1 Ribs (XPZ2120)
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1250)
- GATES Truflex V-Belts, 3L240 (3L240)
- GATES XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs (XPA1600)
- DAYTON 2/B58 Banded V-Belt, 61-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G884)
- Gates Power Transmission Belts