Shop All V-Belts
Gates
1473 mm Outside Length, 44 mm Top Width, 3 Ribs
Mfr # 3/A56
Zoro # G7867967
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 3
- Top Width 44 mm
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 44 mm |
Outside Length | 1473 mm |
Details
V-Belt Section | A |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- CONTINENTAL CONTITECH 2/3VX500 Banded Cogged V-Belt, 50" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX500)
- INTERSTATE PNEUMATICS Non Detergent Compressor / Pressure Washer Pump Oil 30 Wt. ISO 100-S (32 oz.) (YL30-032)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- GATES Truflex V-Belts, 3L170 (3L170)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (17X875LI)
- GATES XPZ850 Metric V-Belt, 850mm Outside Length, 10mm Top Width, 1 Ribs (XPZ850)
- AFTERMARKET B70 or 5L730 V-Belt 5/8 x 73in B Section (MOB40-0176)
- Gates Power Transmission Belts