Shop All Multi-purpose Air Hoses
Gates
1/4" x 50 ft Hybrid Air Hose 300 psi
Mfr # 27569
Zoro # G6592820
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1/4"
- Pneumatic Hose Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27569
- Zoro # G6592820
- UPC # 770075618782
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/4" |
Details
Item | Hybrid Air Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Description
Air Hose,1/4 In.x15/32 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX29 (BX29)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 3/8In (6 FLO-S)
- VENUS Tubing, Venus, FEP 4mm OD x 2.5mm ID x 100' (FEP04MA)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- GATES Signal Call Hose, 27539 (27539)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- GATES Plant Master (32041401)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- GATES Air Hose (Standard), 27486 (27486)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 50 feet 200 PSI (HU16-050)
- Gates Multi-purpose Air Hoses