Shop All V-Belts
Gates
1397 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B52
Zoro # G7850354
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 55 mm
- Groove Angle 40 Degrees
- Outside Length 1397 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1397 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- CHICAGO PNEUMATIC Blade Set Rotor 828 (KF138247)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- GATES Truflex V-Belts, 5L370 (5L370)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- GATES Truflex V-Belts, 4L270 (4L270)
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- Gates V-Belts