Shop All V-Belts
Gates
1397 mm Outside Length, 29 mm Top Width, 2 Ribs
Mfr # 2/A53
Zoro # G7844499
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 29 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 29 mm |
Outside Length | 1397 mm |
Details
Item | V-Belt |
V-Belt Section | A |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-36AS)
- TRITAN Bearings, 7.00mm Bore Dia., 7.00mm W (R4A ZZ PRX)
- GATES Hi-Power II Dubl-V Belts, CC112 (CC112)
- GATES Truflex V-Belts, 4L750 (4L750)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300K)
- GATES SPB3350 Metric V-Belt, 3350mm Outside Length, 17mm Top Width, 1 Ribs (SPB3350)
- GATES Truflex V-Belts, 5L500 (5L500)
- GATES Truflex V-Belts, 5L320 (5L320)
- MITSUBOSHI 3/B142 145Inch Outside Length, 3 Ribs (3RB142)
- Gates Power Transmission Belts