Shop All V-Belts
Gates
1346 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B50
Zoro # G7836975
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Outside Length 1346 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1346 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, 1/2" I.D., 3/4" O.D., 1" L (EBCB081208)
- FESTO Push-In L-Fitting QBL-1/8-5/32-U (QBL-1/8-5/32-U)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- GENTEQ Motor Mounting Kit, w/Torsion Flex Mount (GA556)
- GATES XPZ1087 Metric V-Belt, 1087mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1087)
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- GATES Truflex V-Belts, 3L230 (3L230)
- GATES 2743 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B105)
- GATES Truflex V-Belts, 4L590 (4L590)
- GATES Truflex V-Belts, 4L390 (4L390)
- BESTORQ Aftermarket GILMORE - TATGE MFG. B55 Replacement Belt, B55 (B55)
- Gates Power Transmission Belts