Shop All V-Belts
Gates
1295 mm Outside Length, 44 mm Top Width, 3 Ribs
Mfr # 3/A49
Zoro # G7873759
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 44 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Outside Length 1295 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 44 mm |
Outside Length | 1295 mm |
Details
Item | V-Belt |
V-Belt Section | A |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 10 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 1295 mm, a top width of 44 mm, and 3 ribs. It has a V-Belt section of A, a thickness of 10 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2032 mm Outside Length, 10 mm Top Width, 1 Ribs (3V800)
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- DIXON AirChief Fem NPT, 3/4", Coupler, 1/2"ST (DC1026)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- GATES XPB3000 Metric V-Belt, 3000mm Outside Length, 17mm Top Width, 1 Ribs (XPB3000)
- GATES 3632 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B140)
- GATES Micro-V Belts, 540L6 (540L6)
- GATES Truflex V-Belts, 4L620 (4L620)
- GATES Truflex V-Belts, 5L930 (5L930)
- DAYTON B112 V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (3X353)
- Gates Power Transmission Belts