Shop All V-Belts
Gates
1295 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B48
Zoro # G7837167
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Outside Length 1295 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1295 mm |
Details
V-Belt Section | B |
Item | V-Belt |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 1295 mm, a top width of 36 mm, and 2 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, 2 Position, B Series (PS2901CP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- DUROMAX 4 in. x 20 ft. Water Pump Suction Hose, PVC (XPH0420S)
- GATES Truflex V-Belts, 4L500 (4L500)
- GATES 1753 mm Outside Length, 13 mm Top Width, 1 Ribs (4L690K)
- GATES 1168 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B43)
- GATES 991 mm Outside Length, 10 mm Top Width, 1 Ribs (3L390K)
- GATES 1575 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A60)
- GATES 19 X 0.5 In. Master Mechanic, Fractional Horsepower V Belt - Model 2190 (115063)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- Gates V-Belts