Shop All V-Belts
Gates
1270 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L500K
Zoro # G7859585
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Outside Length 1270 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1270 mm |
Details
V-Belt Section | 4L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8 (29HY69)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- GATES 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360K)
- GATES XPB2650 Metric V-Belt, 2650mm Outside Length, 17mm Top Width, 1 Ribs (XPB2650)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- GATES Metric-Power V-Belts, XPZ1037 (XPZ1037)
- GATES Truflex V-Belts, 3L190 (3L190)
- MEGADYNE DEEP WEDGE V-BELTS R8V2000 5 RIBS PER BELT (5/8V2000)
- Gates Power Transmission Belts