Shop All Multi-purpose Air Hoses
Gates
1/2" x 50 ft Multipurpose Air Hose 200 psi
Mfr # 28828
Zoro # G6592680
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Max. Pressure 200 psi
- Pneumatic Hose Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28828
- Zoro # G6592680
- UPC # 072053442182
- Country of Origin Mexico
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Multipurpose Air Hose |
Pneumatic Hose Max. Pressure | 200 psi |
Description
Multi-Use Hose,1/2 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- MILTON Pneumatic Breather Vent, 3/8" NPT (S-1088-6)
- RULAND Clamp Jaw Coupling Hub, 22mm, Aluminum (MJCC51-22-A)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- GATES Multi-Use Hose, 27406 (27406)
- GATES Plant Master 250 (32041304)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- GATES Air/Water Hose Multi-Use Hose, 28806 (28806)
- GATES Air Hose (Standard), 27486 (27486)
- CRUSHPROOF Crushproof CRU-FLT250 2.5 in. Id X 11 Ft. Compact Car Exhaust Hose With Flared End (CRU-FLT250)
- Gates Air Hoses