Shop All Multi-purpose Air Hoses
Gates
1/2" x 50 ft Hybrid Air Hose 300 psi
Mfr # 27573
Zoro # G6592787
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1/2"
- Pneumatic Hose Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27573
- Zoro # G6592787
- UPC # 770075618812
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Hybrid Air Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Description
Air Hose,1/2 In.x3/4 In.x50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-02AS)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- GATES Hi-Power II Belts, B149 (B149)
- GATES 3/8" x 25 ft Hybrid Air Hose 300 psi (27570)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES Multi-Use Hose, 27406 (27406)
- GATES Multi-Use Hose, 27410 (27410)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (GOR03850-05-53-G)
- Gates Air Hoses