Shop All Multi-purpose Air Hoses
Gates
1/2" x 25 ft Hybrid Air Hose 300 psi
Mfr # 27572
Zoro # G6592796
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Pneumatic Hose Max. Pressure 300 psi
- Pneumatic Hose Inside Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 27572
- Zoro # G6592796
- UPC # 770075618805
- Country of Origin Multiple
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Hybrid Air Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Description
Air Hose,1/2 In.x3/4 In.x25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Tank Valve 1/8 Inch NPT Male (VT2)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- BOSTON 1-1/2" ID x 20 ft Nitrile Suction Gasoline Hose BK (EHP009-24-20-ALCE)
- WESTWARD 12 In. Grease Hose, HD (13X052)
- GATES 3/8" x 50 ft Multipurpose Air Hose 200 psi (28826)
- GATES Signal Call Hose, 27539 (27539)
- GATES Air Hose (Economy), 27476 (27476)
- GATES 1/2" x 50 ft Multipurpose Air Hose 200 psi (28828)
- GATES 3/8" x 50 ft Hybrid Air Hose 300 psi (27571)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- Gates Multi-purpose Air Hoses