Shop All V-Belt Pulleys
This Product is Discontinued
Gates
1/2" to 2-5/8" Quick Detachable Bushed Bore 4 Groove 6.00 in OD (Discontinued)
Mfr # QD4/3V6.00
Zoro # G2816082
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pulley Outside Dia. 6 in
- Fits Shaft Dia. 1/2 in to 2-5/8 in
- Number of Grooves 4
- For V-Belt Section 3V, 3VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # QD4/3V6.00
- Zoro # G2816082
- UPC # 072053098662
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6 in |
Fits Shaft Dia. | 1/2 in to 2-5/8 in |
3V or 3VX Belt Pitch Dia. | 5.6 in |
Minimum Bore Diameter | 1/2 in |
Maximum Bore Diameter | 2 1/2 in |
For Belt Trade Size | 3V, 3VX |
Outside Diameter | 6 in |
3V Pitch Diameter | 6 in |
Pitch Diameter for V-Belt Section | 3V: 6 in |
3VX Pitch Diameter | 6 in |
Pitch Diameter | 6 in (3V) |
For Bushing Size | SK |
Length through Bore | 1 7/8 in |
Overall Width | 1 15/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 6 in, 3VX Pitch Diameter 6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.