Shop All V-Belt Pulleys
Gates
1/2" to 2-5/8" Quick Detachable Bushed Bore 2 Groove 6.30 in OD
Mfr # QD2/5V6.30
Zoro # G2671767
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.3 in
- Fits Shaft Dia. 1/2 in to 2-5/8 in
- Number of Grooves 2
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # QD2/5V6.30
- Zoro # G2671767
- UPC # 072053099355
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.3 in |
Fits Shaft Dia. | 1/2 in to 2-5/8 in |
5V or 5VX Belt Pitch Dia. | 6.20 in |
Pitch Diameter for V-Belt Section | 5V: 6.3 in |
5V Pitch Diameter | 6.3 in |
5VX Pitch Diameter | 6.3 in |
Maximum Bore Diameter | 2 1/2 in |
For Bushing Size | SK |
Pitch Diameter | 6.3 in (5V) |
For Belt Trade Size | 5V, 5VX |
Outside Diameter | 6.3 in |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 7/8 in |
Overall Width | 1 11/16 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 6.3 in, 5VX Pitch Diameter 6.3 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 83 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B80)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B166 OH)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1610, 5/8in (50BTL21H)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB1024 (NTB1024)
- GATES 1/2" to 1-11/16" Quick Detachable Bushed Bore 2 Groove 6.00" OD (QD2/3V6.00)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- GATES 1/2" to 2" Quick Detachable Bushed Bore 2 Groove 6.50" OD (QD2/3V6.50)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90" OD (1054C)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. Outside Dia. (BK40H)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK84 X 1-3/16 SHEAVE (AK84 X 1-3/16 SHEAVE)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3 inch OD (33V300SH)
- Gates Pulleys & Sheaves