Shop All V-Belts
Gates
1168 mm Outside Length, 6 mm Top Width, 1 Ribs
Mfr # 2L460
Zoro # G7942550
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Top Width 6 mm
- Number of Ribs 1
- Groove Angle 41 Degrees
- Outside Length 1168 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 6 mm |
Outside Length | 1168 mm |
Details
Item | V-Belt |
V-Belt Section | 2L |
Number of Ribs | 1 |
Groove Angle | 41 Degrees |
Thickness | 3 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Belt, 30.3" X 1/2" (26832)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (620740 2RS)
- GATES Truflex V-Belts, 5L390 (5L390)
- GATES 546 mm Outside Length, 13 mm Top Width, 1 Ribs (4L215)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- GATES Truflex V-Belts, 5L320 (5L320)
- GATES XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs (XPA1632)
- GATES Metric-Power V-Belts, XPA982 (XPA982)
- PIX Belt, BX Cogged, 21/32 x 61 in. OC (BX58)
- Gates V-Belts