Shop All V-Belts
Gates
1168 mm Outside Length, 55 mm Top Width, 3 Ribs
Mfr # 3/B43
Zoro # G7850765
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 55 mm
- Number of Ribs 3
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 55 mm |
Outside Length | 1168 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 3 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-2000-027)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- PIX Belt, B Kevlar, 5/8 x 175 in. OC (B172K)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B818)
- GATES Truflex V-Belts, 3L180 (3L180)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- GATES 2997 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B115)
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- GATES Hi-Power II Dubl-V Belts, AA66 (AA66)
- GATES Truflex V-Belts, 4L420 (4L420)
- Gates Power Transmission Belts