Shop All V-Belts
Gates
1168 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B43
Zoro # G7844614
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Outside Length 1168 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1168 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (YAS 1 SGT)
- VIBCO Electric Vibrator, 32/16 A, 12VDC, 1 Phase (DC-1600)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- GATES Metric-Power V-Belts, XPZ1162 (XPZ1162)
- GATES Micro-V Belts, 550J4 (550J4)
- GATES 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L188)
- GATES Hi-Power II Dubl-V Belts, BB85 (BB85)
- GATES XPA1657 Metric V-Belt, 1657mm Outside Length, 13mm Top Width, 1 Ribs (XPA1657)
- GATES 3835 mm Outside Length, 112 mm Top Width, 6 Ribs (6/B148)
- D&D 128" Outside Length, 7/8" Top Width, 1 Ribs (C124)
- Gates V-Belts