Shop All V-Belts
Gates
1143 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B42
Zoro # G7848209
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1143 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Description
This GATES brand V-Belt has an outside length of 1143 mm, a top width of 36 mm, and 2 ribs. It has a B section, a thickness of 12 mm, is made of SBR material, and has a temperature range of -30 to 60°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 10mm Tube, 1/2 In (AS4002F-10)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS C3)
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- SUPCO MultiPlus Dual Brand V Belt, A33 (A33)
- GATES 1295 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B48)
- GATES Truflex V-Belts, 4L320 (4L320)
- GATES 3124 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B120)
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- GATES 749 mm Outside Length, 13 mm Top Width, 1 Ribs (4L295)
- GATES 2921 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B112)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (A41/4L430)
- Gates V-Belts