Shop All V-Belts
Gates
1143 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # 4L450K
Zoro # G7856846
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 37 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1143 mm |
Details
Item | V-Belt |
V-Belt Section | 4L |
Number of Ribs | 1 |
Groove Angle | 37 Degrees |
Thickness | 7 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm (4ZL16)
- DAYTON Motor, 1/2 HP, Yoke (6K411)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP62138)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- GATES 762 mm Outside Length, 13 mm Top Width, 1 Ribs (4L300K)
- GATES Truflex V-Belts, 3L130 (3L130)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES Truflex V-Belts, 3L210 (3L210)
- GATES Truflex V-Belts, 5L930 (5L930)
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- Gates Power Transmission Belts