Shop All V-Belts
Gates
1118 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L440K
Zoro # G7887180
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Number of Ribs 1
- Top Width 17 mm
- Groove Angle 36 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1118 mm |
Details
V-Belt Section | 5L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | Polychloroprene |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Aramid |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 5 Ribs - 5/5V1500 (5R5V1500)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- D&D 71" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B68)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.5 inch OD (25V550SDS)
- GATES Truflex V-Belts, 4L280 (4L280)
- GATES 864 mm Outside Length, 13 mm Top Width, 1 Ribs (4L340K)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- GATES Micro-V Belts, 180J8 (180J8)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- GATES Truflex V-Belts, 5L320 (5L320)
- CONTINENTAL CONTITECH AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23)
- Gates V-Belts