Shop All Motorsport Engine and Intake
Gates
11-06 Chev Impala V6 3.5L Water Pump, 42586
Mfr # 42586
Zoro # G3983090
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Gasket
- Impeller Material Stamped Steel
- Impeller Rotation Standard
- Housing Material Cast Aluminum
- Drive Style Accessory Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 42586
- Zoro # G3983090
- UPC # 770075403289
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Details
Includes | Metal Gasket |
Impeller Material | Stamped Steel |
Item | Water Pump |
Impeller Rotation | Standard |
Housing Material | Cast Aluminum |
Drive Style | Accessory Belt |
Water Pump Drive Type | Accessory Belt |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG A Chrome Brass Lift Handle, #222340-1 (222340-1)
- GATES Radiator Hose, 2 1/4 ID x 3 Ft, EPDM (24236)
- AGS Brass 90 Degree Fuel Elbow, 3/8 Hose, Male (1/4-18 NPT), 1/card (FHF-16C)
- PERFORMANCE TOOL Cooling System Pressure Tester Kit (W89733)
- GATES 06-01 Hyundai Santa Fe V6 2.7L Water Pump, 42301 (42301)
- GATES 11-06 Cadillac Dts V8 4.6L Water Pump, 42583 (42583)
- GATES 4219G Fuel Line Industrial Hose (3/8XRL 4219G FUEL LINE 50)
- GATES Straight Heater HoseStandard (28413)
- DONALDSON Fuel Filter, Cartridge Sock, P550552 (P550552)
- RED HORSE PERFORMANCE -08 FEMALE TO -06 MALE AN/JIC REDUCER - BLUE (OLD # 894) (950-08-06-1)
- FLEETGUARD Pac, Ff, FF63010 (FF63010)
- Gates Motorsport Engine and Intake