Shop All V-Belts
Gates
1092 mm Outside Length, 36 mm Top Width, 2 Ribs
Mfr # 2/B40
Zoro # G7844404
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Top Width 36 mm
- Number of Ribs 2
- Groove Angle 40 Degrees
- Thickness 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 36 mm |
Outside Length | 1092 mm |
Details
Item | V-Belt |
V-Belt Section | B |
Number of Ribs | 2 |
Groove Angle | 40 Degrees |
Thickness | 12 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A52 V Belt, 54 in Outside Length, 1/2 in Top Width, 1 Ribs (A52)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- VELVAC Slider Hose 102", 3/8"Id 1/2 Od (149124)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- GATES Metric-Power V-Belts, XPZ2137 (XPZ2137)
- GATES Truflex V-Belts, 5L370 (5L370)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- GATES Truflex V-Belts, 5L590 (5L590)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- CARLISLE R3VX710-5 Power-Wedge Cog-Band (R3VX710-5)
- Gates V-Belts