Shop All V-Belts
Gates
1080 mm Outside Length, 24 mm Top Width, 10 Ribs
Mfr # 420J10
Zoro # G7833098
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section PJ
- Number of Ribs 10
- Top Width 24 mm
- Groove Angle 42 Degrees
- Outside Length 1080 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 24 mm |
Outside Length | 1080 mm |
Details
Item | Belt |
V-Belt Section | PJ |
Number of Ribs | 10 |
Groove Angle | 42 Degrees |
Thickness | 3 mm |
Material | Polychloroprene |
Construction | Multi Ribbed Belt |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools (PRN414)
- AMPG Reduce Bushing For Die Grinder, 1/4-1/8 (Z2100)
- SKF SKF-6316, Single Row Ball Brgs, 6316 (6316)
- LINCOLN LUBRICATION Grease Gun Needle Nose Adapter, 1-1/2" Lo (LING903)
- GATES 3073 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B118)
- GATES XPA1307 Metric V-Belt, 1307mm Outside Length, 13mm Top Width, 1 Ribs (XPA1307)
- GATES Metric-Power V-Belts, XPZ2030 (XPZ2030)
- GATES Metric-Power V-Belts, XPZ1112 (XPZ1112)
- GATES BladeRunner Lawn and Garden Belt (6768BR)
- GATES SPB3750 Metric V-Belt, 3750mm Outside Length, 17mm Top Width, 1 Ribs (SPB3750)
- PIX Belt, SPB, 17 x 1550mm LP (SPB1550)
- Gates V-Belts